Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers


Features 1/2 in. NPT threaded connection and polycarbonate lens.

Manufacturer: h-b instrument™  B613107200

 View more versions of this product

Catalog No. S02684

  • / Each
 

Description & Specifications

Specifications

Accuracy 1%
Certifications/Compliance NIST
Dial Size (English) 3 in.
Dial Size (Metric) 75mm
Display Dimensions 3 in. dia. (7.6cm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Immersion Length 50mm in liquids or 100mm in gas
Includes Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool
Length (English) Overall 4.2 in.
Length (English) Probe 4 in.
Length (Metric) Overall 107mm
Length (Metric) Probe 101.6mm
Lens Material Polycarbonate
Material Metal
Subdivision 2°C, 2°F
Temperature Range (English) Not Applicable
Temperature Range (Metric) -20° to +120°C