missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers

Features 1/2 in. NPT threaded connection and polycarbonate lens.

Manufacturer:  H-B Instrument™ B613105000

 View more versions of this product

Catalog No. S02661


 

Specifications Description & Specifications

Specifications

1%
1.75 in.
1.75 in. dia. (4.4cm)
50mm in liquids or 100mm in gas
7.9 in.
200mm
Polycarbonate
2°F
Not applicable
ISO/IEC 17025:2005, A2LA, NIST, DKD
44mm
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool
8 in.
200mm
Metal
0° to 220°F
Promotions

Promotions