missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ IsoClean™ Shoe Covers
Comfortable, lightweight and durable
Manufacturer: DuPont™ IC461SWHSM03000B
Description
- Serged seams
- Elastic opening
- Elastic toe
- PVC sole
- 5 in. (12.7cm) high
- Bulk-packaged
- White
Specifications
Yes | |
White | |
Tyvek™ Flashspun Polyethylene | |
13.33cm | |
25.4cm | |
5.4mil |
Elastic | |
Small | |
5.25 in. | |
10 in. | |
Serged |