missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ IsoClean™ Shoe Covers
Comfortable, lightweight and durable
Supplier: DuPont™ IC461SWHMD03000B
Description
- Serged seams
- Elastic opening
- Elastic toe
- PVC sole
- 5 in. (12.7cm) high
- Bulk-packaged
- White
Specifications
Medium | |
Yes | |
Elastic | |
5.4mil | |
28.24cm | |
13.33cm |
Tyvek™ Flashspun Polyethylene | |
White | |
Serged | |
11.12 in. | |
5.25 in. |