missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ IsoClean™ Series 181 Coveralls
Protects against micro-organisms and particulates in ISO 4 Class 10 cleanroom environments.
Supplier: DuPont™ IC181SWH6X002500
Description
Light and durable coveralls provide coverage while staying comfortable.
- Clean processed
- Serged seams
- Elastic wrists and ankles
- Zipper closure
- Use in controlled environments with high standards for particle and microbiological contamination control
- Pharmaceutical, biotech, medical device and electronic settings
Specifications
Cleanroom Coveralls | |
Tyvek™ Flashspun Polyethylene | |
Single-use | |
Elastic | |
Non-sterile | |
Clean Processed | |
61 to 64 in. | |
154.9 to 162.5 cm | |
40.75 in. | |
Bulk |
6X-Large | |
White | |
Elastic | |
Serged | |
Laydown | |
Yes | |
34.5 in. | |
87.6 cm | |
35.5 in. | |
Class 10 (ISO 4) |