missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DuPont™ Tyvek™ 120S Series Coveralls

Composed of flash spun high density polyethylene which creates a unique, nonwoven material. Provides an ideal balance of protection, durability and comfort.  Fabric offers an inherent barrier against particles down to 1.0 micron in size.

Manufacturer:  DuPont™ TY120SWHLG002500

 View more versions of this product

Catalog No. 01-361-1C



Description

Description

Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment.

Compliance

Meets USDA, FDA, OSHA standards.

Specifications

Specifications

USDA, FDA, OSHA, ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127
Open
White
5.5 to 5.9 ft.
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
90.17cm
74.93cm
Zipper front
Collared
Flashspun HDPE
100.96 to 109.85cm
Lay down
Serged
Large
1.67 to 1.8m
35.5 in.
29.5 in.
5.7mil
Open
Yes
HDPE
39.75 to 43.25 in.
Documents