missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DuPont™ Tyvek™ 127S Series Coveralls

Manufacturer:  DuPont™ TY127SWHXL002500

 View more versions of this product

Catalog No. 01-361-7D



Description

Description

Tyvek 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. The fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away.

  • Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment.
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Longer zipper extends to chin for complete coverage of neck area
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle

Compliance

Meets USDA, FDA, OSHA standards; ASTM™ D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.

Specifications

Specifications

USDA, FDA, OSHA, ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127
Elastic
White
5.8 to 6.2 ft.
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
93.98cm
76.2cm
Zipper front
Hooded
HDPE
42.75 to 46.25 in.
Lay down
Serged
X-Large
1.76 to 1.88m
37 in.
30 in.
5.7mil
Elastic
Yes
108.58 to 117.47cm
Documents