missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DuPont™ Tyvek™ 122S Series Coveralls

Comfort fit design based on extensive wearer input to provide a comfortable garment design that enables a greater range of movement while stretching and bending.

Manufacturer:  DuPont™ TY122SWH2X002500

 View more versions of this product

Catalog No. 01-361-2E


Alert:

Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.


Description

Description

Comfort fit design based on extensive wearer input to provide a comfortable garment design that enables a greater range of movement while stretching and bending.

  • Comfort fit design provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Attached Tyvek FC boots have special coating to provide added skid-resistance
  • Longer zipper extends to chin for complete coverage of neck area and provides easeir donning and doffing
  • Elastic opening for tighter fit at wrist
  • Elastic waist to better position garment
  • Elastic ankles
  • Serged seam
  • White

Compliance

Meets USDA, FDA, OSHA standards; ASTM™ D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.

Specifications

Specifications

Lay down
Serged
2X-Large
1.8 to 1.9m
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
96.5cm
77.4cm
29.25 in.
74.3cm
Hooded
Attached skid-resistant boots
114.9 to 123.8cm
Elastic
White
6 to 6.4 ft.
Respirator-fit
38 in.
30.5 in.
5.9 mils
Elastic
Zipper front
Yes
Flash spun high-density polyethylene
45.25 to 48.75 in.
Documents