missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 125S Series Coveralls
Coveralls with elastic wrists and ankles. Tyvek 400 provides an ideal balance of protection, durability and comfort. Design enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts.
Supplier: DuPont™ TY125SWH2X002500
Description
- Fabric: Tyvek 400D; serged seams
- Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material that provides durability and comfort
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar; longer zipper extends to chin for complete coverage of neck area
- Storm flap of garment material covers zipper
- Elastic opening for tighter fit at wrists and ankles
- Elastic waist to better position the garment
- Thumb loop to keep garment sleeve in place
- Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance
Compliance
Meets ASTM™ D1777 standards; AATCC 127 compliant.
Specifications
2X-Large | |
White | |
Elastic | |
Collared | |
Serged | |
ASTM D1777, AATCC 127 | |
45.25 to 48.75 in. | |
114.93 to 123.82 cm | |
5.7 mil | |
38.5 in. | |
6 to 6.4 ft. |
HDPE | |
Single-use | |
Elastic | |
Front Zipper | |
Lay down | |
Flashspun HDPE | |
31 in. | |
78.74 cm | |
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up | |
97.79 cm | |
1.82 to 1.95 m |