missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DuPont™ Tyvek™ 125S Series Coveralls

Coveralls with elastic wrists and ankles. Tyvek 400 provides an ideal balance of protection, durability and comfort. Design enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts.

Manufacturer:  DuPont™ TY125SWHXL002500

 View more versions of this product

Catalog No. 01-361-4D



Description

Description

  • Fabric: Tyvek 400D; serged seams
  • Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material that provides durability and comfort
  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • Laydown collar; longer zipper extends to chin for complete coverage of neck area
  • Storm flap of garment material covers zipper
  • Elastic opening for tighter fit at wrists and ankles
  • Elastic waist to better position the garment
  • Thumb loop to keep garment sleeve in place
  • Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance

Compliance

Meets ASTM™ D1777 standards; AATCC 127 compliant.

Specifications

Specifications

ASTM D1777, AATCC 127
Elastic
White
5.8 to 6.2 ft.
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
93.98cm
76.2cm
Zipper front
Collared
Flashspun HDPE
108.58 to 117.47cm
Lay down
Serged
X-Large
1.76 to 1.88m
37 in.
30 in.
5.7mil
Elastic
Yes
HDPE
42.75 to 46.25 in.
Documents