missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Series Coveralls
Comfort fit design based on extensive wearer input to provide a comfortable garment design that enables a greater range of movement while stretching and bending.
Supplier: DuPont™ TY122SWHXL002500
Alert:
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.
Description
Comfort fit design based on extensive wearer input to provide a comfortable garment design that enables a greater range of movement while stretching and bending.
- Comfort fit design provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Attached Tyvek FC boots have special coating to provide added skid-resistance
- Longer zipper extends to chin for complete coverage of neck area and provides easeir donning and doffing
- Elastic opening for tighter fit at wrist
- Elastic waist to better position garment
- Elastic ankles
- Serged seam
- White
Compliance
Meets USDA, FDA, OSHA standards; ASTM™ D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.
Specifications
X-Large | |
White | |
Elastic | |
Elastic | |
Respirator Fit | |
Serged | |
42.75 to 46.25 in. | |
108.5 to 117.4 cm | |
5.9 mil | |
36.5 in. | |
28 in. | |
5.8 to 6.2 ft. |
Flashspun HDPE | |
Single-use | |
Elastic, Attached Boots | |
Hooded | |
Front Zipper | |
Attached skid-resistant boots | |
29.5 in. | |
74.9 cm | |
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up | |
92.7 cm | |
71.1 cm | |
1.7 to 1.8 m |