missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ SL Apron
Made of Tyvek™ spunbonded olefin laminated with Saranex™-23P to provide chemical barrier
Supplier: DuPont™ SL275TWHMD002500
Description
- Knee-length apron/gown design with attached sleeves
- Provides enhanced frontal protection
- Taped seams provide strong chemical resistance against heavy liquid splashes
- Sewn seam is covered with strip of compatible chemical-resistant material through heat sealing
- Open back for wearer comfort
- Bound seams around neck opening with snap closure
- Ties at waist
- Elastic opening for tighter fit at wrist
- 44 in. long for neck-to-knee coverage
- Available in multiple sizes
- Color: White
Order Info
See chemical permeation data chart on this fabric.
Specifications
Medium | |
White | |
Elastic | |
12 mil | |
44 in. | |
27 in. | |
Bound |
Tyvek | |
Waist Ties | |
5 | |
44 x 27 in. (111.7 x 68.5 cm) | |
111.7 cm | |
68.5 cm |