missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DuPont™ Tychem™ QC 127 Series Coveralls

Manufacturer:  DuPont™ QC127BYLXL001200

Catalog No. 19-018-593


Alert:

Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.


Description

Description

Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges

  • Attached hood with elastic around face opening
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Yellow for high visibility
  • 10 mil thickness

QC 127B

  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
QC 127S
  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • QC 127T
    • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
    • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

    Specifications

    Specifications

    Elastic
    Yellow
    5.8 to 6.2 ft.
    Standard fit
    36.5 in.
    29 in.
    Zipper
    Hooded
    Tychem™ QC
    Bound
    X-Large
    1.76 to 1.88m
    Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
    92.7cm
    27.25 in.
    Elastic
    Polyethylene Film Coated on Tyvek™ Fabric
    104.77 to 113.66cm
    SDS
    Documents
    Product Certifications
    Promotions

    Promotions