missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ QC 120 Series Coveralls
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC120BYL3X001200
Description
Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Laydown collar
- Open wrists
- Open ankles
- Yellow for high visibility
- 10 mil thickness
QC 120B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seams
- Taped seams provide strong chemical resistance against heavy liquid splashes
- A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Specifications
3X-Large | |
Yellow | |
Open | |
Bound | |
47.25 to 50.75 in. | |
120 to 128.9 cm | |
Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
97.1 cm | |
6.2 to 6.4 ft. |
Tychem | |
Open | |
Zipper | |
Polyethylene Film Coated on Tyvek™ Fabric | |
31.5 in. | |
80 cm | |
38.5 in. | |
30.25 in. | |
1.88 to 1.95 m |