missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 6000 Coveralls
Strong and lightweight, with broad chemical barrier
Manufacturer: DuPont™ TF169TGY3X000600
Alert:
Tychem™ fabrics offer little to no thermal heat protection to the user.
Description
Use when potential exposure to chemical warfare agents exists; widely used by military first responders for WMD situations.
- Taped seams
- Attached respirator-fit hood with elastic around face
- Front-zipper closure
- Storm flap with double-sided tape over zipper
- Elastic back
- Elastic wrists
- Gray
- See www.fishersci.com for DuPont Tychem 6000 Chemical Chart
Compliance
Meets ASTM™ D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 standards.
Specifications
Attached socks | |
Tychem™ 6000 | |
Gray | |
Respirator fit hood, elastic wrist, attached socks, storm flap; Multilayer composite barrier film laminated to a Tyvek™ protective Fabric | |
6.2 to 6.4 ft. | |
38.75 in. | |
Hooded | |
3X-Large | |
30 in. | |
76.2 cm |
Zipper | |
ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 | |
Elastic | |
Use when potential exposure to chemical warfare agents exists, widely used by military first Responder™ for WMD situations | |
1.88 to 1.95 m | |
98.42 cm | |
Taped | |
50.75 to 54.25 in. | |
128.9 to 137.79 cm | |
32 in. |