missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ ProShield 30™ Shoe Covers
Help to keep workers clean and safe
$81.52 - $96.15
Specifications
Closure Type | Elastic |
---|---|
Material | Spunbond Polypropylene |
For Use With (Application) | Ideal to keep workers clean and safe |
Height (Metric) | 13.97cm |
Seam Type | Serged |
Catalog Number | Mfr. No. | Coating | Color | Size | Length (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Coating | Color | Size | Length (Metric) | Price | Quantity | ||
19-045-450C
|
DuPont™
PE440SWHLG020000 |
Monofilament, Polyethylene | White | Large | 37.46cm |
Case of 100 Pair for $93.20
|
|
19-047-745
|
DuPont™
PE440SBUXL020000* |
Monofilament, Polyethylene | Blue | X-Large | 41.91cm |
Case of 100 Pair for $81.52
|
|
19-047-744
|
DuPont™
PE440SBULG020000* |
Monofilament, Polyethylene | Blue | Large | 37.46cm |
Case of 100 Pair for $81.52
|
|
19-088-2235
|
DuPont™
PE440SWHXL020000 |
Monofilament, Polyethylene | White | X-Large | 41.91cm |
Case of 200 Each for $96.15
|
|
Description
Help to keep workers clean and safe
- Resistant to liquids
- Will not delaminate
- Lint-free
- Generously sized
- Have skid-resistant sole
- Elastic ankles for secure fit
- Seamless
Specifications
Elastic | |
Ideal to keep workers clean and safe | |
Serged |
Spunbond Polypropylene | |
13.97cm |