missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ ProShield™ 30 Shoe Covers
Choose from blue or white slip-resistant sole shoe covers suitable for Cleanroom ISO 6 (Class 1000) controlled environments.
Supplier: DuPont™ PE440SWHMD020000
Description
Choose from blue or white slip-resistant sole shoe covers suitable for Cleanroom ISO 6 (Class 1000) controlled environments.
Generous sizing accommodates all shoe sizes.
- High slip resistance both wet and dry
- Spunbounded polypropylene with extruded polyethylene coating
- Superior liquid resistant fabric
- Low linting, resists delamination
- Serged seams, elastic opening and defined toe and heel
- Available with conductive strip
- White
Order Info
Bulk packaged in double transparent poly liners.
Specifications
Medium | |
Polyethylene | |
Elastic Ankle | |
Serged | |
30.5 cm | |
13.97 cm | |
Controlled Environments Shoe Covers |
Polypropylene | |
White | |
Non-skid | |
12 in. | |
5.5 in. | |
Dry Particulates, Fluid |