Please login to your online account to display your discounted pricing

Drum Hygrothermograph

Economical and easy to use.

Manufacturer: fisher science education  WD-35701-00

 View all options for this product

Catalog No. S65279


Description & Specifications


Includes 1 AA battery, Paper, chart pens, and replacement battery, built-in LCD clock, 55 sheets of seven day, chart Paper
Product Type Drum hygrothermograph
For Use With (Application) Measuring and recording both humidity and temperature
Height (Metric) 18.4cm
Weight (English) 3 lb.
Height (English) 7.2 in.
Temperature (English) Operating 122°F
Temperature (Metric) Operating 50°C
Weight (Metric) 1.3kg
Width (English) 4.8 in.
Width (Metric) 12.3cm

  • Uses a humidity-sensing coil for accurate, consistent readings
  • Built-in LCD clock in base lets you view time at a glance
  • Drive is quartz-controlled for accuracy and operates for six months on one AA battery
  • Dimensions: 4.25L x 4.875W x 7.25 in.H (10.79 x 12.38 x 18.41cm)
  • Shipping weight: 3 lb.