missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Drucker™ Horizon 642VES Centrifuge

Variable-speed centrifuge designed for the doctor office or small lab

Manufacturer:  Drucker™ 00024009003

Catalog No. 22-029-431



Description

Description

The scrollable time setting from 1 to 99 minutes, (±1%) and digital readout make it incredibly easy to use. A compact design minimizes its footprint, leaving more room on the counter. The unique horizontal rotor design allows for the test tubes to be inserted into the centrifuge at a convenient 45° angle. They are then gently rotated to a full horizontal position as the motor accelerates.

  • Digital time display with scrollable time setting
  • Digital cycle counter to monitor machine usage
  • Full horizontal separation for test tubes up to 10mL
  • 115V centrifuge reaches speeds up to 1000 to 3900 rpm with fixed angle rotor
  • Capacity of up to 90mL (6 × 15mL) with fixed angle rotor
  • Exterior (W × H): 28 × 22cm (11 × 9.0 in.)

Specifications

Specifications

6 x 15mL
Backlit LCD
No
No
Safety Lid Lock
SDS
Documents