missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Drop In Epoxy Resin Sink

Fisherbrand™ Drop In Epoxy Resin Sinks are chemically resistant, come with coved corners and are pitched to the drain.

Manufacturer:  Fisherbrand™ FD55

 View more versions of this product

Catalog No. 06000455



Includes: Tail Piece and Strainer

Description

Description

  • Sitting Height = 27.6 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension
Specifications

Specifications

10 in.
10 in.
Tail piece and strainer
63.5cm
1
27.2kg.
38.1cm
25.4 cm
25.4cm
25 in.
Epoxy
60 lb.
15 in.
Documents