missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dräger™ X-plore™ 3300 Half-Mask Respirators
Made from soft-TPE material, X-plore™ half-mask respirators offer an innovative, modern design to ensure easy, comfortable breathing.
$18.95 - $21.09
Specifications
Connection Type | Bayonet |
---|---|
Product Type | Half-Mask Respirator |
Material | Thermoplastic Elastomer |
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-088-342
|
Dräger™
R55331 |
Small |
Each for $21.09
|
|
19088341
|
Dräger™
R55330 |
Medium |
Each for $18.95
|
|
19-088-343
|
Dräger™
R55332 |
Large |
Each for $20.41
|
|
Description
- Modern, low-profile mask body design
- Extended field of vision and room to easily use visors and shields
- Can be worn comfortably under helmets and visors
- Compact, lightweight and consists of fewer parts
- Soft, lightweight and flexible strap system
- Flexi-Fit head harness conforms to the contours of head without pressure or hair entanglement
- Innovative X-Guided cross-over strap system ensure even weight distribution and an even seal
- 2-point bayonet connector with markings for insertion of the filter
- Flexible nose seal fits securely with safety glasses and goggles
- Insert molding technology, smooth surface area
- Easy to disassemble, clean and reassemble
Specifications
Bayonet | |
Thermoplastic Elastomer | |
Blue |
Half-Mask Respirator | |
NIOSH 42 CFR Part 84 |