Please login to your online account to display your discounted pricing

Dow Corning™ Silastic™ Laboratory Tubing


Flexible, translucent silicone elastomer tubing

Manufacturer: dow corning corp  2415496

 View more versions of this product

Catalog No. 11-189-14

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.025 in.
Diameter (Metric) Outside 0.63mm
For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
Length (Metric) 15.3m
Operating Temperature Range (English) -65.2° to 480°F
Operating Temperature Range (Metric) -54° to 249°C
Thickness 0.15mm (0.006 in.)
Certifications/Compliance ISO 9001, FDA, USP Class VI
Color Translucent
Diameter (English) Inner 0.012 in.
Diameter (Metric) Inner 0.3mm
For Use With (Equipment) Peristaltic pump
Thickness (English) 0.006 in.
Thickness (Metric) 0.15mm
Autoclavable Yes
Length (English) 50 ft.
Material Silicone
Accessories

Accessories for Catalog Number: 1118914

Item Mfr. No. Item Description Price Per Unit Quantity