Please login to your online account to display your discounted pricing

Dow Corning™ Silastic™ Laboratory Tubing


Flexible, translucent silicone elastomer tubing

Manufacturer: dow corning corp  2415712

 View more versions of this product

Catalog No. 11-189-13D

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.75 in.
For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
Length (Metric) 15.3m
Thickness (English) 0125 in.
Thickness (Metric) 3.17mm
Thickness 3.17mm (0.125 in.)
Certifications/Compliance ISO 9001, FDA, USP Class VI
Color Translucent
Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 12.7mm
Diameter (Metric) Outside 19mm
For Use With (Equipment) Peristaltic pump
Operating Temperature Range (English) -65.2° to 480°F
Operating Temperature Range (Metric) -54° to 249°C
Autoclavable Yes
Length (English) 50 ft.
Material Silicone
Accessories

Accessories for Catalog Number: 1118913D

Item Mfr. No. Item Description Price Per Unit Quantity