Please login to your online account to display your discounted pricing

Dow Corning™ Silastic™ Laboratory Tubing


Flexible, translucent silicone elastomer tubing

Manufacturer: dow corning corp  2415585

 View more versions of this product

Catalog No. 11-189-15J

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Thickness 1.12mm (0.044 in.)
Certifications/Compliance ISO 9001, FDA, USP Class VI, 3A Sanitary standard
Diameter (English) Outside 0.192 in.
Diameter (Metric) Outside 4.87mm
For Use With (Equipment) Peristaltic pump
Length (Metric) 15.3m
Thickness (English) 0.044 in.
Thickness (Metric) 1.12mm
Length (English) 50 ft.
Color Translucent
Diameter (English) Inner 0.104 in.
Diameter (Metric) Inner 2.64mm
For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
Operating Temperature Range (English) -65.2° to 480°F
Operating Temperature Range (Metric) -54° to 249°C
Autoclavable Yes
Material Silicone
Accessories

Accessories for Catalog Number: 1118915J

Item Mfr. No. Item Description Price Per Unit Quantity