Please login to your online account to display your discounted pricing

Dow Corning™ Silastic™ Laboratory Tubing


Flexible, translucent silicone elastomer tubing

Manufacturer: dow corning corp  2415569

 View more versions of this product

Catalog No. 11-189-15G

  • / Pack
 

Description & Specifications

Specifications

Thickness 0.79mm (0.031 in.)
For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
Diameter (English) Outside 0.125 in.
Diameter (Metric) Outside 3.17mm
Length (English) 50 ft.
For Use With (Equipment) Peristaltic pump
Operating Temperature Range (English) -65.2° to 480°F
Thickness (English) 0.031 in.
Length (Metric) 15.3m
Color Translucent
Operating Temperature Range (Metric) -54° to 249°C
Diameter (Metric) Inner 1.6mm
Diameter (English) Inner 0.063 in.
Thickness (Metric) 0.79mm
Autoclavable Yes
Certifications/Compliance ISO 9001, FDA, USP Class VI, 3A Sanitary standard
Material Silicone
Accessories

Accessories for Catalog Number: 1118915G

Item Mfr. No. Item Description Price Per Unit Quantity  
11-187-15
Spectra/Chrom™ Tubing Cutter
spectrum chromatography
SML123367
Cuts to make an even, flat edge Each for $89.40