Please login to your online account to display your discounted pricing

Dow Corning™ Silastic™ Laboratory Tubing


Flexible, translucent silicone elastomer tubing

Manufacturer: dow corning corp  2415721

 View more versions of this product

Catalog No. 11-189-15V

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Certifications/Compliance ISO 9001, FDA, USP Class VI, 3A Sanitary standard
Diameter (Metric) Inner 16mm
Diameter (Metric) Outside 22.2mm
For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
For Use With (Equipment) Peristaltic pump
Length (Metric) 15.3m
Operating Temperature Range (English) -65.2° to 480°F
Thickness (English) 0.125 in.
Thickness (Metric) 3.17mm
Thickness 3.17mm (0.125 in.)
Length (English) 50 ft.
Material Silicone
Color Translucent
Diameter (English) Inner 0.63 in.
Diameter (English) Outside 0.875 in.
Operating Temperature Range (Metric) -54° to 249°C
Autoclavable Yes
Accessories

Accessories for Catalog Number: 1118915V

Item Mfr. No. Item Description Price Per Unit Quantity