Please login to your online account to display your discounted pricing

Dow Corning™ Silastic™ Laboratory Tubing


Flexible, translucent silicone elastomer tubing

Manufacturer: dow corning corp  2415674

 View more versions of this product

Catalog No. 11-189-15R

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Thickness 1.57mm (0.0625 in.)
Color Translucent
Diameter (English) Outside 0.5 in.
Thickness (Metric) 1.57mm
For Use With (Equipment) Peristaltic pump
Diameter (Metric) Outside 12.7mm
Diameter (Metric) Inner 9.65mm
Autoclavable Yes
Diameter (English) Inner 0.38 in.
Length (Metric) 15.3m
For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
Operating Temperature Range (English) -65.2° to 480°F
Operating Temperature Range (Metric) -54° to 249°C
Thickness (English) 0.062 in.
Length (English) 50 ft.
Certifications/Compliance ISO 9001, FDA, USP Class VI, 3A Sanitary standard
Material Silicone
Accessories

Accessories for Catalog Number: 1118915R

Item Mfr. No. Item Description Price Per Unit Quantity  
11-187-15
Spectra/Chrom™ Tubing Cutter
spectrum chromatography
SML123367
Cuts to make an even, flat edge Each for $89.40