Please login to your online account to display your discounted pricing

Dow Corning™ Silastic™ Laboratory Tubing


Flexible, translucent silicone elastomer tubing

Manufacturer: dow corning corp  2415551

 View more versions of this product

Catalog No. 11-189-15F

  • / Pack of 50 Each
 

Description & Specifications

Specifications

For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
Operating Temperature Range (English) -65.2° to 480°F
Thickness 0.5mm (0.02 in.)
Certifications/Compliance ISO 9001, FDA, USP Class VI, 3A Sanitary standard
Diameter (English) Outside 0.094 in.
Thickness (Metric) 0.5mm
Operating Temperature Range (Metric) -54° to 249°C
Thickness (English) 0.02 in.
Color Translucent
Material Silicone
Diameter (English) Inner 0.063 in.
Autoclavable Yes
Length (Metric) 15.3m
Length (English) 50 ft.
Diameter (Metric) Outside 2.4mm
For Use With (Equipment) Peristaltic pump
Diameter (Metric) Inner 1.6mm
Accessories

Accessories for Catalog Number: 1118915F

Item Mfr. No. Item Description Price Per Unit Quantity  
11-187-15
Spectra/Chrom™ Tubing Cutter
spectrum chromatography
SML123367
Cuts to make an even, flat edge Each for $89.40