Please login to your online account to display your discounted pricing

H-B™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers


Protect your workplace and ensure a safe environment.

Manufacturer: fisher science education  B604000200EMD

 View more versions of this product

Catalog No. S95823

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Includes Multilanguage instructions, statement of accuracy
Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Material Yellow Back Glass
Accuracy ±2°F
Immersion Type Partial
Length (English) Overall 7.9 in.
Subdivision 2°F
Temperature Range (Metric) Not Applicable
Immersion Length 50mm (2 in.)
Length (Metric) Overall 200mm
Thermometer Fill Enviro-Safe™ Black
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Temperature Range (English) 20° to 230°F
Accuracy ±1°F

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.