Please login to your online account to display your discounted pricing

H-B™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers


Protect your workplace and ensure a safe environment.

Manufacturer: fisher science education  B604002100EMD

 View more versions of this product

Catalog No. S95834

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Accuracy ±2°F, ±3°F above 230°F
Thermometer Fill Enviro-Safe™ Black
Temperature Range (Metric) Not Applicable
Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Immersion Type Total
Length (English) Overall 12 in.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Length Total
Material Yellow Back Glass
Temperature Range (English) 0° to 300°F
Length (Metric) Overall 300mm
Includes Multilanguage instructions, statement of accuracy
Subdivision 2°F

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.