Please login to your online account to display your discounted pricing

H-B™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers


Protect your workplace and ensure a safe environment.

Manufacturer: fisher science education  B604000900

 View more versions of this product

Catalog No. S95831

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Accuracy ±2°F
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Length 76mm (3 in.)
Immersion Type Partial
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 12 in.
Length (Metric) Overall 300mm
Material Yellow Back Glass
Subdivision 2°F
Temperature Range (English) 0° to 230°F
Temperature Range (Metric) Not Applicable
Thermometer Fill Enviro-Safe™ Black
Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Accuracy 1°F

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.