missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers
Protect your workplace and ensure a safe environment.
Manufacturer: H-B Instrument™ B604000700EMD
Description
- Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- Manufactured and tested by our USA quality team
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
NIST | |
Partial Immersion | |
12 in. | |
300 mm | |
Enviro-Safe™ Liquid | |
150°C | |
— | |
Yes | |
1°C |
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
Multilanguage instructions, statement of accuracy | |
300 mm | |
Glass | |
Thermometer | |
−20°C | |
-20°C to +150°C | |
±1°C, ±1.5°C above 110°C | |
76 mm |