Please login to your online account to display your discounted pricing

American Educational Products Double Convex Unmounted Lens


Manufacturer: american educational products  7-909-3

 View more versions of this product

Catalog No. S95357

  • / Each
  • / Dozen of 12 Each
 

Description & Specifications

Specifications

Diameter (English) 1.496 in.
Diameter (Metric) 3.8cm
Length (English) Focal 5.9 in.
Length (Metric) Focal 15cm
Product Type Double Convex Unmounted Lens