missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific Supplies DNA Model
Pre-assembled DNA model built to a scale of 10cm to 1nm.
Supplier: United Scientific Supplies DNAM01
Description
Accurately depicts a 16 base pair section of DNA.
- Phosphate-deoxyribose backbone and the four bases represented by custom plastic moldings
- Moldings show the shapes of the molecules in scale and illustrate the bonding between them
- Handedness of the backbone chains and the relative sizes of the major and minor grooves in the relaxed molecule are correctly portrayed
- Supported by a central pillar, which can rotate on a circular stand
Order Info
Shipping weight: 2.5 lb.
Dimensions: 25 x 9 x 9 in.
Specifications
DNA Model | |
Pre assembled DNA model show the shapes of the molecules in scale and illustrate the bonding between them | |
Plastic | |
Central Pillar |