Learn More
Leica Microsystems DM300 Introductory Educational Microscope
The Leica DM300 binocular microscope is a user-friendly and reliable tool designed for educational environments. It offers an immersive experience for students to explore the microscopic world, enhancing their learning journey. Elevate your classroom with this accessible and educational microscope.
Supplier: Leica Microsystems 8122679
Description
The Leica DM300 binocular microscope is a dedicated tool crafted for educational environments, offering an ideal blend of simplicity and functionality. Specifically designed for educational purposes, it provides students with a clear and immersive experience for exploring the microscopic world. With user-friendly features and reliable optics, the Leica DM300 binocular version is the perfect companion for educators aiming to enhance the learning journey by providing students with a solid foundation in microscopy. Elevate your classroom experience with this accessible and educational microscope.
Equipped with a Binocular Tube, mechanical stage, and labeled Abbe condenser, the DM300 is a perfect fit for students showing an ongoing interest in the Life Sciences and who want to view specimens at the highest magnifications.
- DM 300 Right Hand Stage Stand with 4 position nosepiece
- Universal Power Supply
- Mechanical stage with slide holder
- Pre-Centered and Pre-Focused Abbe condenser with adjustable aperture diaphragm
- Disc Diaphragm with colored labels for matching objective magnifications
- LED illumination with continuous intensity control
- 30 degree Binocular EZ Tube with integrated 10X/18 eyepieces (right side with pointer) and Pre Set Diopters
- Achromat Objective 4X/0.10NA
- Achromat Objective 10X/0.25 NA
- Achromat Objective 40X/0.65 NA
- Achromat Objective 100x/1.25 NA
- Oil Immersion, 10ml oil
- Dust cover
- 13613384 DM300 Binoc, Mech. Stage, Abbe, 4 Obj.
- 13613900 U.S. power cord
Specifications
10X/18 mm, with pointer | |
LED, Transmitted Light | |
DM300 | |
Educational Microscope |
Monocular | |
4X, 10X, 40X, 100X | |
Achromatic | |
100/240 V |