missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Diversified Woodcrafts™ Stainless-Steel Tables

Diversified Stainless-Steel Table features a top with integrally welded C channels to prevent sagging.

Manufacturer:  Diversified Woodcrafts™ XS4830

 View more versions of this product

Catalog No. S14189



Description

Description

  • Stainless-steel top with two sound deadened integrally welded 12.7cm (5 in.) channels to reinforce and maintain level working surface (prevents sags)
  • Material: T-430 18-gauge stainless-steel
  • Galvanized legs (4.1cm dia.) with adjustable high impact corrosion resistant feet
  • Adjustable under-shelf with two pins per corner provides strength and stability
Specifications

Specifications

NSF
76.2cm
89cm
Table
122cm
30 in.
35 in.
Stainless Steel
48 in.
Documents