missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Disposable Transfer Pipets

Chemically inert, polyethylene pipets.

$48.98 - $48.98

Specifications

Length (Metric) 15 cm
Disposable Yes
Quantity 500/Pk.
View More Specs

Products 1
Catalog Number Mfr. No. Volume (Metric) Type Material Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Type Material Price Quantity  
S304674
View Documents
Thermo Scientific™
274EMD
2 mL Graduated Transfer Pipet Polyethylene
Pack of 500 Each for $48.98
Case of 10 Pack for $489.80
 
Description

Description

  • Unbreakable, one-piece plastic pipets
  • One squeeze draws 1.5 to 3.5mL (depending on style used)
  • Deliver repeatable drop sizes
  • Can be sealed and used to store small amounts
  • Length: 5.9 in. (15cm)

Specifications

Specifications

15 cm
Yes
500/Pk.
SDS
Product Certifications