Please login to your online account to display your discounted pricing

Thermo Scientific™ Disposable Transfer Pipets


Chemically inert, polyethylene pipets.

Manufacturer: thermo scientific™  137115AMEMD

 View more versions of this product

Catalog No. S304671

  • / Pack of 500 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Length (Metric) 15cm
Disposable Yes
Material LDPE
Capacity (Metric) 5mL
Graduated Yes
Capacity (English) 0.169 oz.
Capacity 0.169 oz., 5mL
Drops/mL 24 - 26 drops
Quantity 500/Pack
Type Transfer Pipet: Standard