missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Plain-End Flint Glass Tubes with Color-Coded Label Area
Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.
Description
Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.
- Fused-in, textured, color patches accept any type of ink or pencil
- Expose to heat, steam, hours in a water bath, without affecting label
- Marking area is large enough for all necessary information—1.37 in. (for 10 and 12mm O.D. tubes) or 2 in. (for 13 and 16mm O.D. tubes) long labeling area in five pastel colors
- Round bottom
- Flint or borosilicate glass
Chemical Identifiers
| Manufactured from 90 expansion soda-lime glass conforming to USP Type III reqts. | |
| Single-use | |
| Non-sterile | |
| Disposable Culture Tube |
| Flint Glass | |
| Tubes only (Caps sold separately) | |
| KIM-KAP |
Specifications
| Manufactured from 90 expansion soda-lime glass conforming to USP Type III reqts. | |
| 10 mL | |
| Flint Glass | |
| End problem of lost or peeling labels | |
| Non-sterile | |
| KIM-KAP |
| White | |
| 100 mm | |
| Single-use | |
| Tubes only (Caps sold separately) | |
| 13 mm | |
| Disposable Culture Tube |