missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Face Shields
High-quality, optically clear, distortion-free 7 mil film.
Manufacturer: Fisherbrand™ 12888202
Description
- PET lens
- Treated with anti-fog and anti-static coating
- Headpiece is held in place by a stretch strap
- Includes a latex-free foam band for comfortable extended wear
- Nonsterile
Specifications
Blue | |
Elastic knitted polyurethane | |
Case of 200 | |
Yes | |
22 cm | |
PET lens | |
Faceshield: 0.18 mm | |
33 cm |
Provides excellent visibility while protecting the face and neck from accidental splashes. | |
10 pieces/pk.; 20 Pk/Cs. | |
Large | |
8.86 in. | |
Anti-fog and anti-static coating | |
Face Shield | |
13 in. |