missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Disposable Aluminum Dishes
Withstand temperatures up to 677°C (1250.6°F).
Manufacturer: Fisher Scientific D70100
Description
- Designed for weighing, dispensing and storing
- Can be used as evaporating dishes or as dust covers
- With crimped sides for rigidity and a smooth bottom
Order Info
Sold in packs of 100.
Specifications
Flat | |
Disposable | |
Round | |
Designed for weighing, dispensing and storing, can be used as evaporating dishes or as dust covers | |
6.85 cm (Inner Top) |
70 mL | |
Aluminum | |
Weighing Dish | |
6.85 cm |