Please login to your online account to display your discounted pricing

Dynalon™ Dispensing Bottles/Screw-on Caps


Manufacturer: dynalon™  BGE530

 View more versions of this product

Catalog No. S31724

  • / Pack of 12 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (English) 8 oz.
Width (English) 2.35 in.
Height (Metric) 143.2mm
Material LDPE
Closure Dropper Cap
Autoclavable No
Height (English) 5.64 in.
Capacity (Metric) 250mL
Width (Metric) 60mm
Includes Dropper cap
Capacity 8 oz., 250mL