missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Dispensing Bottles/Screw-on Caps
Supplier: Dynalon™ BGE514
Description
Low-density polyethylene dispensing bottles feature screw-on caps and captive covers which cannot be lost or accidentally placed on the wrong bottle.
- Ideal for dispensing drop by drop or in a continuous stream
- Controlled by squeezing the bottle
Specifications
Dispensing Bottle | |
30 mm | |
1.23 in. | |
18 mm | |
30 mL | |
Translucent, White | |
Dispensing | |
LDPE | |
12 | |
Non-sterile | |
Not Autoclavable |
83 mm | |
3.28 in. | |
Dropper Cap | |
1 oz., 30 mL | |
1 oz. | |
1.18 in. | |
Dropper cap | |
48 | |
CS/48, PK/12 | |
31 mm |