Please login to your online account to display your discounted pricing

Dynalon™ Dispensing Bottles


Low-density polyethylene bottles.

Manufacturer: dynalon™  60508504EMD

 View more versions of this product

Catalog No. S31703

  • / Pack of 12 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Capacity 4 oz., 125mL
Capacity (Metric) 125mL
Capacity (English) 4 oz.
Height (English) 5.72 in.
Material LDPE
Width (English) 1.85 in.
Width (Metric) 47mm
Autoclavable No
Height (Metric) 145.3mm
Closure Type Snap