missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Discs for 2 piece Plastic Buchner Funnels
$42.74 - $42.79
Spécifications
Format | Disc |
---|---|
Material | HDPE |
For Use With (Application) | Buchner Funnel |
Quantity | 10/Pk. |
Type | Filter Paper |
Numéro de catalogue | Numéro du manufacturier. | Diameter (Metric) | Prix | Quantité | |||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Diameter (Metric) | Prix | Quantité | |||||
S345904
|
Dynalon™
242845090 |
90 mm |
Pack of 10 Each for $42.74
Case of 5 Pack for $213.70
|
|
|||||
S345903
|
Dynalon™
242845070 |
70 mm |
Pack of 10 Each for $42.79
Case of 5 Pack for $213.95
|
|
|||||
Description
Made from high-density polyethylene, these discs have excellent chemical resistance. They are useful for holding up filter paper. In this way, the blocking of the holes is avoided and the filtering surface of the funnel is free. Will withstand temperatures up to 110°C.
Order Info
Supplied in packages of 10 discs. 50 discs per case. Mesh size 950 x 700 microns.
Spécifications
Disc | |
Buchner Funnel | |
Filter Paper |
HDPE | |
10/Pk. |