Please login to your online account to display your discounted pricing

Thermo Scientific Dionex™ Ion Standards


Combined, Flouride, and Sulfate Ion Standards are used for a variety of routine anion, cation, and standard determinations.

Manufacturer: thermo scientific  056933

 View more versions of this product

Catalog No. DX056933

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Storage Room Temperature
Standard Components Sodium fluoride, Sodium chloride, Sodium nitrite, Sodium bromide, Sodium nitrate, Sodium phosphate, Sodium sulfate in Water
Includes Fluoride 20mg/L; Chloride 30mg/L; Nitrite 100mg/L; Bromide 100mg/L; Nitrate 100mg/L; Phosphate 150mg/L; Sulfate 150mg/L
Operation Used for routine anion determinations
Item Description 50mL
Description Dionex™ Combined Seven Anion Standard I, 50 mL
Type Standard
Volume (Metric) 50mL
For Use With Routine anion determinations
Standard Concentration 20, 30, 100, 100, 100, 150, 150mg/L

Combined, Flouride, and Sulfate Thermo Scientific™ Dionex™ Ion Standards are used for a variety of routine anion, cation, and standard determinations.