Please login to your online account to display your discounted pricing

Thermo Scientific™ Dionex™ AutoTrace™ 280 Plunger Assemblies


Replacement plunger assemblies for the Thermo Scientific™ Dionex™ AutoTrace™ 280 Automated SPE system allow you to convert to a different size cartridge.

Manufacturer: thermo scientific™  071078

 View more versions of this product

Catalog No. DX071078

  • / Each
 

Description & Specifications

Specifications

Type Plunger Assembly
Item Description For 1mL columns
For Use With 1mL Column

By replacing the plunger assemblies on your Thermo Scientific™ Dionex™ AutoTrace™ 280 Automated SPE system, you can easily convert the workstation to accommodate a different size cartridge. These assemblies include:

  • Dionex AutoTrace 280 Plunger Assemblies for 1mL SPE Cartridges
  • Dionex AutoTrace 280 Plunger Assemblies for 3mL SPE Cartridges
  • Dionex AutoTrace 280 Plunger Assemblies for 6mL SPE Cartridges
  • Dionex AutoTrace 280 Glass Plunger Assemblies for 6mL SPE Cartridges

About Automated SPE

The Thermo Scientific™ Dionex™ AutoTrace™ 280 Automated SPE System is ideal for labs doing U.S. EPA methods for water analysis or other methods requiring solid-phase extraction (SPE) sample cleanup. The workstation automatically loads liquid matrices onto an SPE disc or cartridge and elutes the analytes of interest, letting you process up to six samples at a time—with only 15 minutes of operator involvement.


The AutoTrace 280 instrument handles large volume solid-phase extraction of liquid samples from 20mL to 4L. The system can be configured with 1, 3, or 6mL SPE cartridges or 47mm solid-phase disks, using up to five different solvents.