missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Digital Standard Incubator, 56.4 L, Aluminum
Temperature Range: 2°C to 62°C
Manufacturer: Fisher Scientific 12140E1
Description
For clinical, industrial and school laboratories, physicians' offices and as a general-purpose warming cabinet.
- Microprocessor control maintains accurate settings within 0.5°C (0.9°F)
- UL/CUL listed
- Temperature tracking stores maximum process temperature deviation from set point in 0.1° units
- Maintain maximum temperatures up to 62°C (143.60°F) accurately and uniformly
- Chrome-plated adjustable shelf (six or 12 positions) and fixed bottom shelf
- See-through tinted acrylic door
- Ivory baked-on powder-coated enamel exterior
Specifications
2 cu. ft. | |
PID microprocessor | |
Aluminum | |
Powder-coated Cold Rolled Steel | |
Standard Incubator | |
Non-toxic spirit thermometer | |
±0.75°C | |
16 in. | |
40.6 cm | |
13 in. | |
10.5 cm |
UL, cUL | |
56.4 L | |
Light pressure thermal | |
2°C to 62°C | |
Digital | |
Fiberglass | |
21 in. | |
53.3 cm | |
12 in. | |
30.5 cm | |
230 V |