Please login to your online account to display your discounted pricing

Digital Incubators

Dependable, compact, digital incubators for cultures, test kits, eggs and biologicals.

$1,131.30 - $1,449.10

Specifications

Case Material Powder coated Steel
Certifications/Compliance UL, cUL
Controller Type PID microprocessor
Convection Type Light pressure thermal
Display Digital
View More Specs
Products
Catalog Number Mfr. No. Capacity Temperature Range (Metric) Price Quantity    

S68782A

 
fisher scientific
12-140E
2 cu. ft., 56.4L +2 to 62°C Each for $1,277.10

S68781A

 
fisher scientific
10-140E
0.7 cu. ft., 19.7L 2 to 62°C Each for $1,131.30

S68782B

 
fisher scientific
12-140E-1
2 cu. ft., 56.4L 8 to 62°C Each for $1,449.10
Description & Specifications

Specifications

Case Material Powder coated Steel
Certifications/Compliance UL, cUL
Controller Type PID microprocessor
Convection Type Light pressure thermal
Display Digital
Includes Non-toxic spirit thermometer
Insulation Fiberglass
Material (Internal) Aluminum

For clinical, industrial and school laboratories, physicians' offices and as a general-purpose warming cabinet.

  • Microprocessor control maintains accurate settings within 0.5°C (0.9°F)
  • UL/CUL listed
  • Temperature tracking stores maximum process temperature deviation from set point in 0.1° units
  • Maintain maximum temperatures up to 62°C (143.60°F) accurately and uniformly
  • Chrome-plated adjustable shelf (six or 12 positions) and fixed bottom shelf
  • See-through tinted acrylic door
  • Ivory baked-on powder-coated enamel exterior
  • For 115V