Please login to your online account to display your discounted pricing

Dickson™ Waterproof Temperature Data Logger

Food-grade stainless-steel, waterproof datalogger

$638.44 - $638.44

Specifications

Accuracy (Temperature) ±1.8°F
Battery Life 1 Year
Battery Type Tadiran TLH-5955 Lithium
Certifications/Compliance HACCP, FDA
Channels Temperature
View More Specs
Products
Catalog Number Mfr. No. Length (English) Length (Metric) Weight (English) Weight (Metric) Price Quantity    

15-075-132

 
dickson™
HT200
5.36 in. 13.6cm 5.21 oz. 148g Each for $638.44
Description & Specifications

Specifications

Accuracy (Temperature) ±1.8°F
Battery Life 1 Year
Battery Type Tadiran TLH-5955 Lithium
Certifications/Compliance HACCP, FDA
Channels Temperature
Diameter (English) Outside 0.75 in.
Diameter (Metric) Outside 1.9cm
Product Type Temperature Datalogger
For Use With (Application) For HACCP, FDA, pharmaceutical, medical agricultural and oil and gas applications
IP Rating 68
Temperature (Metric) Operating -40° to 125°C

  • Resistant to 257°F (125°C) temperature
  • User replaceable one-year battery
  • Offers high speed USB download
  • Fits in jar or bottle
  • Available with or without 2.36 in. (60mm) piercing probe
  • Calibration method ensures regulatory and audit compliance

HACCP and FDA